Buy more than* S$200* and get FREE SHIPPING

  • High Coupler Socket
  • High Coupler Socket
  • High Coupler Socket

High Coupler Socket SUS-400SF

Item.#
02110035
Mfr.#
SUS-400SF
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
1 1392
Dimension D (phi mm)
35
Operating Temperature Range (deg C)
-20-+80
Valve Structure
Valve Yes
Fluid
Water
Weight (g)
216
Material (Body)
Stainless
TRUSCO Part Number
113-2610
Dimensions Ls (mm)
57
Material (Seal)
Nitrile rubber
Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Socket
Installation Shape
Internal thread
2014 TRUSCO Published Page
1-1276
Screw Diameter T
Rc1/2
Opponent Mounting Size
R1/2(PT1/2)
Dimensions Hs (mm)
Hexagon 29
Dimensions A (mm)
15
Purpose
For low pressure, general-purpose type pneumatic piping