Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Hi Coupler Socket
  • Hi Coupler Socket
  • Hi Coupler Socket

Hi Coupler Socket SUS-400SH

Item.#
02110044
Mfr.#
SUS-400SH
Package Qty.
1PC
Ship pack of
1
83.72 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Dimension D (phi mm)
35
Material (Seal)
Nitrile rubber
Installation Shape
Ho - Sunippuru
Fluid
Water
Dimension T (phi mm)
15
Dimensions Bs (phi mm)
9
Socket or Plug
Seo \ socket
TRUSCO Part Number
113-0510
2014 TRUSCO Published Page
1-1274
Maximum Working Pressure (MPa)
1.5
Valve Structure
Valve Yu
Operating Temperature Range (deg C)
-20 to +80
Material (Body)
Stainless
Dimensions Ls (mm)
83
Dimensions A (mm)
36
Weight (g)
218
Other Side's Hose Size
Half hose