Buy more than* S$200* and get FREE SHIPPING

  • Hi Coupler Plug, for Male Screw Install, Stainless Steel
  • Hi Coupler Plug, for Male Screw Install, Stainless Steel
  • Hi Coupler Plug, for Male Screw Install, Stainless Steel

Hi Coupler Plug, for Male Screw Install, Stainless Steel SUS-40PF

Item.#
02110062
Mfr.#
SUS-40PF
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Dimensions Bd (mm)
7.5
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Plug
Fluid
Water
Screw Diameter T
Rc1/2
Dimensions Hp (mm)
Hexagon 29
Dimensions A (mm)
15
Installation Shape
Nut
TRUSCO Part Number
113-2288
Dimensions C (mm)
20
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Stainless steel
Opponent Mounting Size
R1/2(PT1/2)
Dimensions Lp (mm)
38
Valve Structure
Without valve
Weight (g)
69