Buy more than* S$200* and get FREE SHIPPING

  • Hi Coupler Plug, for Hose Install, Stainless Steel
  • Hi Coupler Plug, for Hose Install, Stainless Steel
  • Hi Coupler Plug, for Hose Install, Stainless Steel

Hi Coupler Plug, for Hose Install, Stainless Steel SUS-40PH

Item.#
02110071
Mfr.#
SUS-40PH
Package Qty.
1PC
Ship pack of
1
22.44 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions Bd (mm)
7.5
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Plug
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Stainless steel
TRUSCO Part Number
113-0307
Dimensions Bp (mm)
7.5
Dimension T (phi mm)
15
Dimensions A (mm)
36
Dimensions C (mm)
20
Material (Seal)
Nitrile rubber
Installation Shape
Hose nipple
Fluid
Water
Weight (g)
47
Other Side's Hose Size
For 1/2 hose
Dimension Hp (phi mm)
20
Dimensions Lp (mm)
63
Valve Structure
Without valve