Buy more than* S$200* and get FREE SHIPPING

  • Hi Coupler Plug, for Female Screw Install, Stainless Steel
  • Hi Coupler Plug, for Female Screw Install, Stainless Steel
  • Hi Coupler Plug, for Female Screw Install, Stainless Steel

Hi Coupler Plug, for Female Screw Install, Stainless Steel SUS-40PM

5.00 (4)
Item.#
02110087
Mfr.#
SUS-40PM
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions Bd (mm)
7.5
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Plug
Fluid
Water
Dimensions Lp (mm)
46
Valve Structure
Without valve
Weight (g)
62
Screw Diameter T
R1/2
Dimensions Bp (mm)
12
Dimensions C (mm)
20
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Stainless steel
Dimensions A (mm)
16
Installation Shape
Bolt
TRUSCO Part Number
113-0765
Opponent Mounting Size
Rc1/2(PT1/2)
Dimension Hp (phi mm)
Hexagon 22
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Exchange with what I used to last time
5
From Japan
On 2017-06-11 20:35:10
Although I was using a hose that can withstand more than 5 atmospheres, when the pressure did not rise and the check work was done, it could be confirmed that the high coupler was rusted, the air leaked due to the defect of the joint part, and the screw standard fits Although it was unknown, since it is domestic, it has the same diameter, so you can use it properly, pressure is over 5 atm, you can fill the tire with air. Tubes and joints that arrived from the last monotalou have a dangerous substitute even at 1 atmosphere, no air in the tires, there is a very different place even in the same place.
This review is about item#2109904.
Installing the compressor filter
5
From Japan
On 2017-02-15 00:19:37
It is pleasant to use with a solid product. I use it even at work or at home.
This review is about item#02109904.
For track maintenance
5
From Japan
On 2015-10-14 09:03:06
Hi coupler socket (for female thread installation) As with stainless steel, plugs are also rust resistant.
This review is about item#02109904.
For replacing a damaged coupler
5
From Japan
On 2013-10-12 14:30:48
Purchased as a countermeasure to couplers peeled off of plating. The price is high, but the finish is very good. I also want to purchase.
This review is about item#02109904.