Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • High Stainless Steel Coupler Socket, For Mounting Male Thread
  • High Stainless Steel Coupler Socket, For Mounting Male Thread
  • High Stainless Steel Coupler Socket, For Mounting Male Thread

High Stainless Steel Coupler Socket, For Mounting Male Thread SUS-40SF

Item.#
02110096
Mfr.#
SUS-40SF
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimension D (phi mm)
25.4
Material (Seal)
Nitrile rubber
Valve Structure
Valve available
Fluid
Water
TRUSCO Part Number
113-2580
Opponent Mounting Size
R1/2(PT1/2)
Dimensions Ls (mm)
52.5
Installation Shape
Female screw
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Socket
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Stainless steel
Screw Diameter T
Rc1/2
Dimensions Hs (mm)
Hexagon 29
Dimensions A (mm)
15
Weight (g)
138