Buy more than* S$200* and get FREE SHIPPING

  • Hi Cupla Stainless Steel Socket, For Mounting Hose
  • Hi Cupla Stainless Steel Socket, For Mounting Hose
  • Hi Cupla Stainless Steel Socket, For Mounting Hose

Hi Cupla Stainless Steel Socket, For Mounting Hose SUS-40SH

Item.#
02110105
Mfr.#
SUS-40SH
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension D (phi mm)
25.4
Material (Seal)
Nitrile rubber
Valve Structure
Valve available
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Stainless steel
Dimensions Bs (phi mm)
9
Weight (g)
118
Other Side's Hose Size
1/2 (for hose)
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Socket
Installation Shape
Hose nipple
Fluid
Water
Dimensions Ls (mm)
78.5
Dimensions A (mm)
36
TRUSCO Part Number
113-0480
Dimension T (phi mm)
15