Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Hi Coupler Plug
  • Hi Coupler Plug
  • Hi Coupler Plug

Hi Coupler Plug SUS-600PF

Item.#
02110123
Mfr.#
SUS-600PF
Package Qty.
1PC
Ship pack of
1
40.51 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Dimensions Bd (mm)
13
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Plug
Installation Shape
Internal thread
Fluid
Water
Opponent Mounting Size
R3/4(PT3/4)
Dimensions A (mm)
17
TRUSCO Part Number
113-2377
Screw Diameter T
RC3/4
2014 TRUSCO Published Page
1-1276
Dimensions C (mm)
23
Material (Seal)
Nitrile rubber
Valve Structure
Mu valve
Operating Temperature Range (deg C)
-20 to +80
Material (Body)
Stainless
Dimensions Lp (mm)
45
Weight (g)
118
Dimensions Hp (mm)
Hex 35