Buy more than* S$200* and get FREE SHIPPING

  • Hi Coupler Plug, For Hose Install, Stainless Steel
  • Hi Coupler Plug, For Hose Install, Stainless Steel
  • Hi Coupler Plug, For Hose Install, Stainless Steel

Hi Coupler Plug, For Hose Install, Stainless Steel SUS-600PH

Item.#
02110132
Mfr.#
SUS-600PH
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Dimensions Bd (mm)
13
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Plug
Installation Shape
Ho - Sunippuru
Fluid
Water
Dimensions Lp (mm)
77
Weight (g)
129
Other Side's Hose Size
¾hose
Dimension Hp (phi mm)
30
2014 TRUSCO Published Page
1-1274
Dimensions C (mm)
23
Material (Seal)
Nitrile rubber
Valve Structure
Mu valve
Operating Temperature Range (deg C)
-20 to +80
Material (Body)
Stainless
Dimensions A (mm)
45
TRUSCO Part Number
113-0366
Dimensions Bp (mm)
13
Dimension T (phi mm)
21