Buy more than* S$200* and get FREE SHIPPING

  • Hi Coupler Plug
  • Hi Coupler Plug
  • Hi Coupler Plug

Hi Coupler Plug SUS-600PM

Item.#
02110141
Mfr.#
SUS-600PM
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Dimensions Bd (mm)
13
Dimensions C (mm)
23
Socket or Plug
Plug
Operating Temperature Range (deg C)
-20 to +80
Material (Body)
Stainless
Weight (g)
115
Screw Diameter T
R3/4
Dimensions Hp (mm)
Hex 32
Dimensions Lp (mm)
55
2014 TRUSCO Published Page
1-1275
Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Maximum Working Pressure (MPa)
1.5
Valve Structure
Mu valve
Fluid
Water
Installation Shape
Malethread
TRUSCO Part Number
113-0820
Opponent Mounting Size
Rc3/4(PT3/4)
Dimensions Bp (mm)
19
Dimensions A (mm)
18