Buy more than* S$200* and get FREE SHIPPING

  • Hi Cupla Thick Stainless Steel Socket Female Thread
  • Hi Cupla Thick Stainless Steel Socket Female Thread
  • Hi Cupla Thick Stainless Steel Socket Female Thread

Hi Cupla Thick Stainless Steel Socket Female Thread SUS-600SM

Item.#
02110175
Mfr.#
SUS-600SM
Package Qty.
1PC
Ship pack of
1
96.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Operating Temperature Range (deg C)
-20 to +80
Fluid
Water
Weight (g)
241
Material (Body)
Stainless
TRUSCO Part Number
113-1214
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Socket
Valve Structure
Valve Yu
Installation Shape
Malethread
Opponent Mounting Size
Rc3/4(PT3/4)
Dimensions Hs (mm)
Hex 32
Dimensions Ls (mm)
67
Dimensions Bs (phi mm)
16
Dimension D (phi mm)
35
Dimensions A (mm)
19
Material (Seal)
Nitrile rubber
2014 TRUSCO Published Page
1-1275
Screw Diameter T
R3/4