Buy more than* S$200* and get FREE SHIPPING

  • Hi Coupler Plug
  • Hi Coupler Plug
  • Hi Coupler Plug

Hi Coupler Plug SUS-800PF

Item.#
02110184
Mfr.#
SUS-800PF
Package Qty.
1PC
Ship pack of
1
65.34 SGD
ADD TO CART
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Dimensions Bd (mm)
13
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Plug
Installation Shape
Internal thread
Fluid
Water
Dimensions Lp (mm)
54
Weight (g)
192
Screw Diameter T
Rc1
2014 TRUSCO Published Page
1-1276
Dimensions C (mm)
23
Material (Seal)
Nitrile rubber
Valve Structure
Mu valve
Operating Temperature Range (deg C)
-20 to +80
Material (Body)
Stainless
Dimensions A (mm)
22
TRUSCO Part Number
113-2466
Opponent Mounting Size
R1(PT1)