Buy more than* S$200* and get FREE SHIPPING

  • Hi Coupler Plug, For Hose Install, Stainless Steel
  • Hi Coupler Plug, For Hose Install, Stainless Steel
  • Hi Coupler Plug, For Hose Install, Stainless Steel

Hi Coupler Plug, For Hose Install, Stainless Steel SUS-800PH

Item.#
02110193
Mfr.#
SUS-800PH
Package Qty.
1PC
Ship pack of
1
65.34 SGD
ADD TO CART
Shipped after 2017-04-03
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Dimensions Bd (mm)
13
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Plug
Installation Shape
Ho - Sunippuru
Fluid
Water
Dimensions A (mm)
54
TRUSCO Part Number
113-0391
Dimensions Bp (mm)
20
Dimension T (phi mm)
27
2014 TRUSCO Published Page
1-1274
Dimensions C (mm)
23
Material (Seal)
Nitrile rubber
Valve Structure
Mu valve
Operating Temperature Range (deg C)
-20 to +80
Material (Body)
Stainless
Weight (g)
151
Other Side's Hose Size
1 hose
Dimension Hp (phi mm)
34
Dimensions Lp (mm)
85