Buy more than* S$200* and get FREE SHIPPING

  • Hi Coupler Socket
  • Hi Coupler Socket
  • Hi Coupler Socket

Hi Coupler Socket SUS-800SH

Item.#
02110227
Mfr.#
SUS-800SH
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
Shipped after 2018-02-20
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Dimension D (phi mm)
35
Material (Seal)
Nitrile rubber
Installation Shape
Ho - Sunippuru
Fluid
Water
Weight (g)
272
Other Side's Hose Size
1 hose
Dimensions Ls (mm)
102
Dimensions A (mm)
55
2014 TRUSCO Published Page
1-1274
Maximum Working Pressure (MPa)
1.5
Valve Structure
Valve Yu
Operating Temperature Range (deg C)
-20 to +80
Material (Body)
Stainless
TRUSCO Part Number
113-0579
Dimension T (phi mm)
27
Dimensions Bs (phi mm)
16
Socket or Plug
Seo \ socket