Buy more than* S$200* and get FREE SHIPPING

  • Hi Cupla Thick Stainless Steel Socket Female Thread
  • Hi Cupla Thick Stainless Steel Socket Female Thread
  • Hi Cupla Thick Stainless Steel Socket Female Thread

Hi Cupla Thick Stainless Steel Socket Female Thread SUS-800SM

Item.#
02110236
Mfr.#
SUS-800SM
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, general-purpose type pneumatic piping
Dimensions Ls (mm)
72
Dimensions Bs (phi mm)
16
Dimension D (phi mm)
35
Dimensions A (mm)
22
Material (Seal)
Nitrile rubber
2014 TRUSCO Published Page
1-1275
Screw Diameter T
R1
Opponent Mounting Size
Rc1(PT1)
Fluid
Water
Weight (g)
303
Material (Body)
Stainless
TRUSCO Part Number
113-1249
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Seo \ socket
Valve Structure
Valve Yu
Installation Shape
Male thread
Operating Temperature Range (deg C)
-20 to +80