Buy more than* S$200* and get FREE SHIPPING

  • Nut Coupler Socket, for Install Urethane Hose

Nut Coupler Socket, for Install Urethane Hose 110SN

4.52 (31)
Item.#
02110254
Mfr.#
110SN
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Socket
Operating Temperature Range (deg C)
-5 - +60
Material (Body)
Steel
Dimensions A (mm)
23
TRUSCO Part Number
113-3349
Dimension B (phi mm)
10
Dimensions Hs (mm)
Hexagon 23
Dimension T (mm)
Hexagon 24
Dimension D (phi mm)
26.5
Material (Seal)
Nitrile rubber
Installation Shape
Nut
Fluid
Air
Valve
Available
Weight (g)
153
Compatible Hose Inner Diameter x Outer Diameter (mm)
11x16
Recommended Range for Torque Tightening (N m [kgf / cm])
9 - 11(92 - 112)
Dimensions Ls (mm)
64..5
Customer Reviews
5 star 23
4 star 2
3 star 5
2 star 1
1 star 0
Review Rating: 4.52
31 Customer Reviews
The reviews are automatic translation.
When using air gun
3
From Japan
On 2018-03-18 11:03:30
Currently used as replacement and spare parts I purchased it, but it can be used without problem.
This review is about item#2110631.
Used for air piping (threaded polyurethane hose)
4
From Japan
On 2018-03-07 12:00:17
Very ordinary hose tip (20 size) coupler The detachable ring has no lock function / one touch connection function, basic structure. It is suitable for a relatively soft pressure-resistant hose (threaded polyurethane hose). Since corrosion resistance is not very high, it is not suitable for air with high moisture content or corrosive environment. Durability of seal packing is oil resistant, but it tends to deteriorate over time in environments with many sulfides, so certain consideration is required for the air to be used and the use environment. There is demand if exchange packing is sold.
This review is about item#2110631.
Machine overhaul
5
From Japan
On 2018-02-17 02:56:01
Air leakage was bad when it was cheap but it got leaked when I replaced it
This review is about item#02110586.
Used for hose of air tool
5
From Japan
On 2017-11-14 15:07:04
I think that it is very convenient because it can be done without using a hose band.
This review is about item#2110631.
Air piping
3
From Japan
On 2017-11-11 18:23:35
I always use it. I think that there is no problem. I will continue to use it. I prefer stainless steel which does not rust.
This review is about item#2110552.
For air drivers
5
From Japan
On 2017-09-16 12:21:39
Because I was worried about air leaks I bought this brand item. Connection is also easy and it is used without problems.
This review is about item#2110586.
Maintenance
5
From Japan
On 2017-07-04 16:50:46
Foreign matter entered the chuck and it was missing air, I searched, but it was a surprisingly surprising thing to buy with delicious · · · even cheap because it is broken · · ·.
This review is about item#2110586.
Rust and weight
3
From Japan
On 2016-10-19 23:02:35
Because it is rusty by all means it is a difficult point. Since there is more weight, Air Tool Plus this weight is somewhat necky. So I use a strong high coupler ace socket which is strong against rust.
This review is about item#2110631.
Tire replacement operation
5
From Japan
On 2016-09-29 18:47:46
I am using it with ease, making it solid.
This review is about item#2110254.
As a coupler
3
From Japan
On 2016-08-22 18:30:38
You can connect air without problems
This review is about item#2110586.