Buy more than* S$200* and get FREE SHIPPING

  • Hi Coupler 200 Socket, for Male Screw Install
  • Hi Coupler 200 Socket, for Male Screw Install
  • Hi Coupler 200 Socket, for Male Screw Install

Hi Coupler 200 Socket, for Male Screw Install 200-20SF

5.00 (3)
Item.#
02110272
Mfr.#
200-20SF
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Working Pressure (MPa)
1.5
Fluid
Air
Installation Shape
Female screw
Weight (g)
94
Material (Body)
Steel (chromium plating)
TRUSCO Part Number
113-0871
Dimensions Ls (mm)
57.5
Dimensions A (mm)
14.5
Material (Seal)
Nitrile rubber
Valve Structure
Valve available
Operating Temperature Range (deg C)
-5 - +60
Screw Diameter T
Rc1/4
Opponent Mounting Size
R1/4(PT1/4)
Dimensions Hs (mm)
Hexagon 19
Pressure Resistance (MPa [kgf/cm2])
2[20]
Socket or Plug
Socket
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Maintenance of air tools
5
From Japan
On 2016-11-17 23:53:30
Since the detachment of the socket attached to the new air tank is naught and rude, I replaced it with this socket. I will continue to arrange air sockets with Hi Coupler 200 in the future.
This review is about item#2110272.
For compressor repair
5
From Japan
On 2016-08-08 18:13:41
A fluffy Japanese product. You can also connect and disconnect the coupler with one touch, durability is also perfect! It is!
This review is about item#2110272.
Used for installation on compressor.
5
From Japan
On 2011-04-23 10:45:32
Smooth insertion with one touch.
This review is about item#02110272.