Buy more than* S$200* and get FREE SHIPPING

  • Hi Coupler 200 Socket, for Male Screw Install
  • Hi Coupler 200 Socket, for Male Screw Install
  • Hi Coupler 200 Socket, for Male Screw Install

Hi Coupler 200 Socket, for Male Screw Install 200-40SF

5.00 (3)
Item.#
02110333
Mfr.#
200-40SF
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Working Pressure (MPa)
1.5
Fluid
Air
Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Socket or Plug
Seo \ socket
Installation Shape
Internal thread
2014 TRUSCO Published Page
1-1277
Screw Diameter T
Rc1/2
Opponent Mounting Size
R1/2(PT1/2)
Material (Seal)
Nitrile rubber
Dimensions Ls (mm)
57.5
Dimensions A (mm)
16
Valve Structure
Valve Yu
Operating Temperature Range (deg C)
-5 to +60
Weight (g)
138
Material (Body)
Steel (Chrome Plating)
TRUSCO Part Number
113-0935
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Maintenance of air tools
5
From Japan
On 2016-11-17 23:53:30
Since the detachment of the socket attached to the new air tank is naught and rude, I replaced it with this socket. I will continue to arrange air sockets with Hi Coupler 200 in the future.
This review is about item#2110272.
For compressor repair
5
From Japan
On 2016-08-08 18:13:41
A fluffy Japanese product. You can also connect and disconnect the coupler with one touch, durability is also perfect! It is!
This review is about item#2110272.
Used for installation on compressor.
5
From Japan
On 2011-04-23 10:45:32
Smooth insertion with one touch.
This review is about item#02110272.