Buy more than* S$200* and get FREE SHIPPING

  • Couplers 200 Socket, For Mounting Female Screw
  • Couplers 200 Socket, For Mounting Female Screw
  • Couplers 200 Socket, For Mounting Female Screw

Couplers 200 Socket, For Mounting Female Screw 200-40SM

4.76 (25)
Item.#
02110351
Mfr.#
200-40SM
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Material (Seal)
Nitrile rubber
Valve Structure
Valve available
Operating Temperature Range (deg C)
-5 - +60
Material (Body)
Steel (chromium plating)
Opponent Mounting Size
Rc1/2(PT1/2)
Dimensions Ls (mm)
56
Dimensions A (mm)
16
TRUSCO Part Number
113-0943
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Socket
Installation Shape
Bolt
Fluid
Air
Screw Diameter T
R1/2
Dimensions Hs (mm)
Hexagon 24
Dimensions Bs (phi mm)
13
Weight (g)
102
Customer Reviews
5 star 21
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.76
25 Customer Reviews
The reviews are automatic translation.
When using air tools
5
From Japan
On 2017-12-13 12:36:30
It is very handy with shipping cheap and quicker than the nearby home center. There is no problem with goods.
This review is about item#2110297.
When replacing piping or newly installing
4
From Japan
On 2017-08-29 18:40:23
I bought a number that was collected as the factory was rebuilt. It can not be thought of other than the Hi Coupler 200 that can be pulled in and out with one hand. The price changes only by several tens of yen with Hi cup. Since it is not a maker, it is unknown which durability is higher. There are 200 types of high-coupler made in China even at home centers etc. But I think that it is better to choose this from the beginning as it will break soon.
This review is about item#2110351.
The main use is diy
5
From Japan
On 2017-05-06 16:31:32
Quality is good. The main use is diy. Arrival is also fast. .
This review is about item#2110297.
Carbon dioxide adjustment for welding
5
From Japan
On 2017-02-26 21:22:29
I have used it variously, but this is easy to use, you can recommend it
This review is about item#2110297.
Exchange with compressor accessories
5
From Japan
On 2017-02-25 23:17:09
Compressor accessories began to leak, replaced. The play has decreased and it is solid.
This review is about item#2110297.
As expected
5
From Japan
On 2017-02-16 12:17:06
There is nothing wrong with complaints. It is one word of truth. There is no air leak etc up to now.
This review is about item#2110351.
Installing the compressor filter
5
From Japan
On 2017-02-15 00:13:02
It is pleasant to use with reliable items. I use it even at work or at home.
This review is about item#02110297.
I use it in a vacuum circuit
5
From Japan
On 2016-12-07 13:21:10
Although it will be compressed air originally, this time it will be used in the vacuum circuit. Since there is a plug, it is saved because there is no vacuum leak when pulling out the plug
This review is about item#2110324.
Mounting on air piping
3
From Japan
On 2016-11-24 15:34:20
I bought 50 pieces, but it was sent to the plastic bag all together, but I want you to put it in a box of 5 pieces in Nitto Kohki and ship it.
This review is about item#2110351.
Air piping
5
From Japan
On 2016-09-29 20:33:32
Unlike cheap and bad, it is a very reliable product
This review is about item#2110351.