Buy more than* S$200* and get FREE SHIPPING

  • Nut Coupler 200 Socket, for Install Urethane Hose with Spring Nut

Nut Coupler 200 Socket, for Install Urethane Hose with Spring Nut 200-65SNG

5.00 (2)
Item.#
02110394
Mfr.#
200-65SNG
Package Qty.
1PC
Ship pack of
1
16.98 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Fluid
Air
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Socket
Operating Temperature Range (deg C)
-20 - +60
Recommended Range for Torque Tightening (N m [kgf / cm])
5 - 6[51 - 61]
Dimensions Ls (mm)
137.5
Dimension T (mm)
Hexagon 19
Dimension D (phi mm)
26.5
Weight (g)
107
Description 2
With spring nut, no worry of hose breakage.A series of high coupler type and high coupler 200 type .Also comes with spring nuts to prevent hose breakage.No protrusion of hose band tightening screws caused by catching on when moving the hose. Attach to the hose by simply inserting into the nipple and tightening the nut.For tightening the outer circumferential surface of the hose, the structure is spill resistant and slipping of hoses will not occur.
Valve
Available
Material (Seal)
Nitrile rubber
Installation Shape
Nut (with spring)
Material (Body)
Steel
Dimensions Hs (mm)
Hexagon 19
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Dimensions Bs (phi mm)
5.3
Dimensions A (mm)
90
Size
phi6.5xphi10
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for equipment connecting section of home equipment air piping
5
From Japan
On 2015-07-19 17:11:21
It is the best if it can be made lighter and compact to the extent that no problem occurs in strength and durability.
This review is about item#02110394.
For automotive maintenance air tools
5
From Japan
On 2013-10-12 10:26:16
Since the hose folding just after the coupler is relaxed, it is satisfactory to reduce the tear of the hose and secure the flow rate of the air.
This review is about item#02110421.