Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Nut Cupla 200, For Mounting Urethane Hose
  • Nut Cupla 200, For Mounting Urethane Hose
  • Nut Cupla 200, For Mounting Urethane Hose

Nut Cupla 200, For Mounting Urethane Hose 200-80SN

4.54 (13)
Item.#
02110403
Mfr.#
200-80SN
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Maximum Working Pressure (MPa)
1.0
Installation Shape
Nut
Socket or Plug
Socket
Weight (g)
112
Opponent Mounting Size
phi 8 X phi 12
Dimension B (phi mm)
7.5
Dimensions Ls (mm)
66.5
Valve
Available
Dimension D (phi mm)
26.5
Material (Seal)
Nitrile rubber
Fluid
Air
Operating Temperature Range (deg C)
-5 - +60
Material (Body)
Steel (chromium plating)
TRUSCO Part Number
113-3292
Dimensions Hs (mm)
Hexagon 19
Dimension T (mm)
Hexagon 19
Dimensions A (mm)
19
Customer Reviews
5 star 10
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.54
13 Customer Reviews
The reviews are automatic translation.
Replacement
2
From Japan
On 2018-05-12 19:18:43
Until now it was hard to get out when the coupler hits, but as the hose diameter was a little thick at the time of replacement, I had a hard time installing, now I am sorry to use it properly, thank you very much.
This review is about item#2110367.
Air Hose Production
5
From Japan
On 2018-04-14 01:07:35
It is a trusted Nitto Kohki. Honestly, there are no other manufacturer's choices in the head. It locks us with a pleasant sound.
This review is about item#02110412.
Maintenance work
5
From Japan
On 2017-04-21 20:26:59
Purchased as an air hose reel socket. In the past, I used a cheap socket, but it immediately got useless. This product is used for a long time without problems. Wait touch socket is still useful
This review is about item#2110385.
Exchange due to air leak
5
From Japan
On 2017-03-19 21:47:51
Air leakage occurred from the air hose reel chuck and replaced. no problem.
This review is about item#2110403.
Factory equipment
5
From Japan
On 2016-11-26 14:58:12
I bought a mono tiger article before but it is not so good. Again this is pretty good of the manufacturer's products. Because it is a little price difference, Kore is recommended.
This review is about item#2110385.
Air Tool
4
From Japan
On 2016-10-07 17:20:18
As expected it is a product of a trusted brand. It is easy to use.
This review is about item#2110263.
Air piping
3
From Japan
On 2016-04-08 09:10:51
no problem.
This review is about item#02110385.
Air tool
5
From Japan
On 2016-03-25 01:22:11
In order to use air, it is an obvious part, but every time I desorb the manufacturer's socket I feel "Oh!". It is pleasant to the highest. I think I will exchange all this with the manufacturer at the replacement time.
This review is about item#02110385.
compressor
5
From Japan
On 2016-03-17 08:16:26
Easy to use with one touch. Reliable manufacturer so relief
This review is about item#02110403.
Using air tool
5
From Japan
On 2015-12-28 14:50:31
Easy to use because you can set tools with one touch. When putting on, there is some hardness, but reliability is the best. Other cheap things have leaked out in about a month, and it is a total loss of goods buying. Nitto Kohki is the best even if it is somewhat expensive.
This review is about item#02110403.