Buy more than* S$200* and get FREE SHIPPING

  • Nut Coupler 200 Socket, for Install Urethane Hose with Spring Nut

Nut Coupler 200 Socket, for Install Urethane Hose with Spring Nut 200-85SNG

5.00 (2)
Item.#
02110421
Mfr.#
200-85SNG
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Fluid
Air
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Socket
Operating Temperature Range (deg C)
-20 - +60
Size
phi8.5xphi12.5
Valve
Available
Material (Seal)
Nitrile rubber
Installation Shape
Nut (with spring)
Material (Body)
Steel
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for equipment connecting section of home equipment air piping
5
From Japan
On 2015-07-19 17:11:21
It is the best if it can be made lighter and compact to the extent that no problem occurs in strength and durability.
This review is about item#02110394.
For automotive maintenance air tools
5
From Japan
On 2013-10-12 10:26:16
Since the hose folding just after the coupler is relaxed, it is satisfactory to reduce the tear of the hose and secure the flow rate of the air.
This review is about item#02110421.