Buy more than* S$200* and get FREE SHIPPING

  • High Coupler Plug, Male Mounting
  • High Coupler Plug, Male Mounting
  • High Coupler Plug, Male Mounting

High Coupler Plug, Male Mounting 20PF

4.61 (18)
Item.#
02110437
Mfr.#
20PF
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions Bd (mm)
7.5
Dimensions C (mm)
20
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Steel (chromium plating)
Opponent Mounting Size
R1/4(PT1/4)
Dimensions Lp (mm)
36
Installation Shape
Female screw
TRUSCO Part Number
113-2202
Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Plug
Fluid
Air
Screw Diameter T
Rc1/4
Dimensions Hp (mm)
Hexagon 17
Dimensions A (mm)
13
Weight (g)
28
Valve Structure
Valve not available
Customer Reviews
5 star 15
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.61
18 Customer Reviews
The reviews are automatic translation.
During machine assembly
5
From Japan
On 2017-11-17 08:46:56
When it is suddenly due to customers' convenience, I am saved because it arrives soon.
This review is about item#02109222.
For airgun couplers
5
From Japan
On 2016-11-09 00:32:01
good. Although it will be compared with cheap items, since it is hard to decrease and hardly reduces, air leakage from the coupler attachment portion is small.
This review is about item#02110437.
Air tool piping
4
From Japan
On 2016-07-01 16:14:41
I could use it without problems.
This review is about item#02109161.
For installation of air hose
5
From Japan
On 2016-06-18 10:10:29
Because it is a manufacturer item, I use it with confidence. There is no problem.
This review is about item#02110437.
Air piping
1
From Japan
On 2015-11-30 14:11:58
Since it is a product of Nitto Kohki, there is nothing wrong The price is too high. The couplers of Nitto Kohki can be purchased at a price of 2 to 30% from other monitors at other dealers
For air blow gun
5
From Japan
On 2015-10-24 18:37:27
Because factory machining air blow gun is used in the range of 6 meters, rotatable coupler is easy to use, therefore wears out and leaks air. I am using Nitto from the past.
This review is about item#02110437.
Painting
5
From Japan
On 2015-05-03 18:12:40
good
This review is about item#02109161.
Car maintenance
5
From Japan
On 2014-10-17 13:38:17
The goods are solid and easy to use.
This review is about item#02109161.
Compressor joint
5
From Japan
On 2014-02-20 21:57:55
Used as a fitting when attaching an air filter to the compressor. The price is somewhat high but the goods are good and there are no air leaks so we use the products of Nitto Kohki.
This review is about item#02109161.
Air tool work.
5
From Japan
On 2013-10-29 16:50:27
I used it immediately after goods arrival. Nitto san 's parts fit well and there are no air leaks, the installation part for air tool is almost made by Nitto. The price is slightly higher than other companies, but it is not a high product even considering durability, reliability, work efficiency. Those who use a lot of numbers may think in terms of cost, but those who do not need that number are definitely a thing.
This review is about item#02109161.