Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hi Coupler Plug, for Female Screw Install
  • Hi Coupler Plug, for Female Screw Install
  • Hi Coupler Plug, for Female Screw Install

Hi Coupler Plug, for Female Screw Install 30PM

4.81 (27)
Item.#
02110482
Mfr.#
30PM
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimensions Bd (mm)
7.5
Dimensions C (mm)
20
Material (Seal)
Nitrile rubber
Valve Structure
Without valve
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Steel (chromium plating)
Dimensions A (mm)
14
TRUSCO Part Number
113-0714
Opponent Mounting Size
Rc3/8(PT3/8)
Dimensions Bp (mm)
7.5
Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Plug
Installation Shape
Bolt
Fluid
Air
Dimensions Lp (mm)
42
Weight (g)
46
Screw Diameter T
R3/8
Dimensions Hp (mm)
Hexagon 19
Customer Reviews
5 star 24
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.81
27 Customer Reviews
The reviews are automatic translation.
Used for connection with ball valve
5
From Japan
On 2018-03-24 12:30:03
I bought it to convert 1 inch ball valve to coupler connection. There are no air leaks etc. from the connection part, so there is no particular problem.
This review is about item#2110516.
For connection of air tool
5
From Japan
On 2018-03-21 22:41:56
Accuracy is good, and we are satisfied with less air leakage.
This review is about item#2109134.
Ingersoll Rand 170G mounted on air ratchet 3/8
5
From Japan
On 2018-03-15 17:37:53
It was attached to the coupler plug made by Nitto Kohki, Ingersoll Rand 170G. It is usable without air leakage.
This review is about item#2110455.
Tire replacement work
5
From Japan
On 2018-03-08 23:59:37
The old air leaked out did not leak at all and the compressor stopped working uselessly.
This review is about item#2110455.
It is used in combination with other valve couplers for air blow or air cooling
5
From Japan
On 2017-12-12 22:37:59
Impression about the product, improvement point is not especially I think that it is good
This review is about item#2110455.
Air control
3
From Japan
On 2017-11-11 18:22:13
I always use it. I think that there is no problem. I will continue to use it. I prefer stainless steel which does not rust if possible.
This review is about item#2109134.
Pneumatic tool
5
From Japan
On 2017-04-06 19:13:07
I thought plating and processing were very beautiful. The seal tape is also easy to wind up and is satisfactory.
This review is about item#2110455.
For air compressor
3
From Japan
On 2016-10-14 20:13:39
No problem. It is a repeater
This review is about item#2110455.
Replacement of air tool
5
From Japan
On 2016-09-29 18:44:50
There is no problem at all. As the air leaks as it deteriorates, it is stocking because it is frequently replaced.
This review is about item#2110455.
Car maintenance
5
From Japan
On 2016-01-11 17:36:46
I am satisfied with reasonable price.
This review is about item#02110455.