Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Nut Coupler Plug, for Install Urethane Hose
  • Nut Coupler Plug, for Install Urethane Hose
  • Nut Coupler Plug, for Install Urethane Hose

Nut Coupler Plug, for Install Urethane Hose 65PN

4.78 (18)
Item.#
02110561
Mfr.#
65PN
Package Qty.
1PC
Ship pack of
1
5.52 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension E (phi mm)
7.5
Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Plug
Operating Temperature Range (deg C)
-5 - +60
Material (Body)
Steel
Dimension T (mm)
Hexagon 17
Dimension H (mm)
Hexagon 17
Specification
For urethane hose mounting
Dimensions A (mm)
17
Other Side's Hose Size
phi6.5 x phi10
Description 2
A series of high coupler type and high coupler 200 type .Also, comes with spring nuts to prevent hose breakage.When you move the hose, there is no protrusion of the hose band tightening screws which are caused by hooking.Attach to the hose by simply inserting into the nipple and tightening the nut.For tightening the outer circumferential surface of the hose, the structure is spill resistant and removal of hoses does not occur. Hose band not required!
Recommended Range for Torque Tightening (N m [kgf / cm])
9 to 11[92 to 112]
Dimensions C (mm)
20
Material (Seal)
Nitrile rubber
Installation Shape
Nut
Fluid
Air
Dimension B (phi mm)
5.3
Valve
Not available
Weight (g)
42
TRUSCO Part Number
113-3241
Compatible Hose Inner Diameter x Outer Diameter (mm)
6.5x10
Dimensions Lp (mm)
43
Customer Reviews
5 star 16
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.78
18 Customer Reviews
The reviews are automatic translation.
For the air tool piping
5
From Japan
On 2016-08-18 09:44:17
Clap! Chew comfortably and, not at all air leakage. Since there is no great amount of money difference with inexpensive goods, it is still the place you want to use the good things of the domestic production. Even a slight air leakage, is ... if Piled also Chile.
This review is about item#2110561.
Air hose connection
5
From Japan
On 2016-06-16 15:31:29
It smart because it does not also used leak without any band from the connection part. There is also more cheap, but is Nitto Kohki also trust this time.
This review is about item#02110245.
As for the air hose of the civil engineering work.
5
From Japan
On 2016-05-31 15:19:53
Because we used the Nitto Kohki's plug than before, track record, but there was is good also plug purchased in this Monotarou's.
This review is about item#02110561.
Desorption of the compressor
5
From Japan
On 2015-06-16 16:03:15
Attachment to the hose is also a simple and easy to desorption of pneumatic.
This review is about item#02110613.
Tire exchange
5
From Japan
On 2015-04-03 10:09:27
Certain manufacturers products that have been used previously, air leakage from the connection port. Indeed Nitto made, comfortable not leak air. Penny-wise and pound-foolish.
This review is about item#02110595.
Air piping
5
From Japan
On 2014-12-04 11:18:37
You can use without any problems.
This review is about item#02110561.
Attached to the air hose
3
From Japan
On 2014-08-26 09:35:17
I use without problems.
This review is about item#02110613.
no problem
5
From Japan
On 2014-05-11 00:35:47
You can use. Safe to use without tightly clamped air leaks worry.
This review is about item#02110613.
Urethane hose
5
From Japan
On 2013-08-05 20:54:12
It was usually connected use.
This review is about item#02110245.
The air of the piping
5
From Japan
On 2013-06-13 14:57:43
I think that it is not a formal usage, but it is used because you want to add a coupler to the hose of the tube. It is a repeat purchase, but also can be used without problems previous ones.
This review is about item#02110525.