Buy more than* S$200* and get FREE SHIPPING

  • Nut Coupler Plug, For Spring Nut Equipped Urethane Hose Installation

Nut Coupler Plug, For Spring Nut Equipped Urethane Hose Installation 65PNG

5.00 (2)
Item.#
02110577
Mfr.#
65PNG
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Valve
None
Socket or Plug
Plug
Operating Temperature Range (deg C)
-20 - +60
Material (Body)
Steel
Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Dimensions C (mm)
20
Dimensions A (mm)
90
Dimension H (mm)
Hexagon 17
Weight (g)
43
Size
phi6.5xphi10
Description 2
A series of high coupler type and high coupler 200 type .Also comes with spring nuts to prevent hose breakage.No protrusion of hose band tightening screws caused by catching on when moving the hose. Attach to the hose by simply inserting into the nipple and tightening the nut.For tightening the outer circumferential surface of the hose, the structure is spill resistant and slipping of hoses will not occur. Hose band not required!
Maximum Working Pressure (MPa)
1.5
Installation Shape
Nut (with spring)
Fluid
Air
Recommended Range for Torque Tightening (N m [kgf / cm])
5 - 6[51 - 61]
Dimension T (mm)
Hexagon 19
Dimension D (phi mm)
23
Material (Seal)
Nitrile rubber
Dimension E (phi mm)
7.5
Dimensions Lp (mm)
116
Dimension B (phi mm)
5.3
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Periodic inspection and maintenance
5
From Japan
On 2013-11-06 15:09:12
I am extremely happy with multifunction. Insulation Resistance ① If you can measure up to 100 Meg, it is better. ② Current Measurement Clamp If it is possible to measure to a thicker 60 scale, it is better.
This review is about item#68552391.
fishing
4
From Japan
On 2013-10-06 15:34:36
I use it for fishing. Although the brightness is perfect, if you have a battery life of 3h at least it will be fine. I am concerned that the rubber on the left side will come off the angle adjustment base before I know it. Because the rubber vakka part is large, I think that it will not come off if it is a little smaller.
This review is about item#45526607.