Buy more than* S$200* and get FREE SHIPPING

  • Nut Coupler Socket, for Install Urethane Hose

Nut Coupler Socket, for Install Urethane Hose 65SN

4.59 (29)
Item.#
02110586
Mfr.#
65SN
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Socket
Operating Temperature Range (deg C)
-5 - +60
Material (Body)
Steel
Dimensions Hs (mm)
Hexagon 19
Dimension T (mm)
Hexagon 19
Dimensions A (mm)
17
TRUSCO Part Number
113-3250
Dimension B (phi mm)
5.3
Dimension D (phi mm)
26.5
Material (Seal)
Nitrile rubber
Installation Shape
Nut
Fluid
Air
Recommended Range for Torque Tightening (N m [kgf / cm])
9 - 11[92 - 112]
Dimensions Ls (mm)
59.5
Valve
Available
Weight (g)
115
Compatible Hose Inner Diameter x Outer Diameter (mm)
6.5x10
Description 2
A series of high coupler type and high coupler 200 type .Also, comes with spring nuts to prevent hose breakage.When you move the hose, there is no protrusion of the hose band tightening screws which are caused by hooking.Attach to the hose by simply inserting into the nipple and tightening the nut.For tightening the outer circumferential surface of the hose, the structure is spill resistant and removal of hoses does not occur. Hose band not required!
Customer Reviews
5 star 23
4 star 1
3 star 4
2 star 1
1 star 0
Review Rating: 4.59
29 Customer Reviews
The reviews are automatic translation.
Machine overhaul
5
From Japan
On 2018-02-17 02:56:01
Air leakage was bad when it was cheap but it got leaked when I replaced it
This review is about item#02110586.
Used for hose of air tool
5
From Japan
On 2017-11-14 15:07:04
I think that it is very convenient because it can be done without using a hose band.
This review is about item#2110631.
Air piping
3
From Japan
On 2017-11-11 18:23:35
I always use it. I think that there is no problem. I will continue to use it. I prefer stainless steel which does not rust.
This review is about item#2110552.
For air drivers
5
From Japan
On 2017-09-16 12:21:39
Because I was worried about air leaks I bought this brand item. Connection is also easy and it is used without problems.
This review is about item#2110586.
Maintenance
5
From Japan
On 2017-07-04 16:50:46
Foreign matter entered the chuck and it was missing air, I searched, but it was a surprisingly surprising thing to buy with delicious · · · even cheap because it is broken · · ·.
This review is about item#2110586.
Rust and weight
3
From Japan
On 2016-10-19 23:02:35
Because it is rusty by all means it is a difficult point. Since there is more weight, Air Tool Plus this weight is somewhat necky. So I use a strong high coupler ace socket which is strong against rust.
This review is about item#2110631.
Tire replacement operation
5
From Japan
On 2016-09-29 18:47:46
I am using it with ease, making it solid.
This review is about item#2110254.
As a coupler
3
From Japan
On 2016-08-22 18:30:38
You can connect air without problems
This review is about item#2110586.
Air hose connection
5
From Japan
On 2016-06-16 15:32:14
It is smart because there is no leakage from the connection and no band is used. There are also cheaper ones but this time it is a trusted Nitto Kohki.
This review is about item#02110254.
I am using it at a repair shop.
5
From Japan
On 2016-02-04 07:56:30
There is no improvement either.
This review is about item#02110254.