Buy more than* S$200* and get FREE SHIPPING

  • Nut Coupler Plug, for Install Urethane Hose
  • Nut Coupler Plug, for Install Urethane Hose
  • Nut Coupler Plug, for Install Urethane Hose

Nut Coupler Plug, for Install Urethane Hose 80PN

4.82 (22)
Item.#
02110595
Mfr.#
80PN
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension E (phi mm)
7.5
Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Plug
Operating Temperature Range (deg C)
-5 - +60
Material (Body)
Steel
Dimension H (mm)
Hexagon 19
TRUSCO Part Number
113-3276
Compatible Hose Inner Diameter x Outer Diameter (mm)
8x12
Dimensions Lp (mm)
45
Dimension T (mm)
Hexagon 19
Recommended Range for Torque Tightening (N m [kgf / cm])
9 to 11[92 to 112]
Dimensions C (mm)
20
Material (Seal)
Nitrile rubber
Installation Shape
Nut
Fluid
Air
Valve
None
Weight (g)
50
Dimensions A (mm)
19
Other Side's Hose Size
phi8 X phi12
Dimension B (phi mm)
7.5
Description 2
A series of high coupler type and high coupler 200 type .Also comes with spring nuts to prevent hose breakage.No protrusion of hose band tightening screws caused by catching on when moving the hose. Attach to the hose by simply inserting into the nipple and tightening the nut.For tightening the outer circumferential surface of the hose, the structure is spill resistant and slipping of hoses will not occur. Hose band not required!
Customer Reviews
5 star 20
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.82
22 Customer Reviews
The reviews are automatic translation.
For hose with air tool
5
From Japan
On 2017-11-14 15:06:12
I can use it without using a hose band, so I think it is very convenient.
This review is about item#2110613.
For air drivers
5
From Japan
On 2017-09-16 12:20:40
Since we were concerned about air leakage, we selected this brand item. I am using it without problems.
This review is about item#2110561.
Air gun, painting, air inflator
5
From Japan
On 2017-09-10 13:31:28
There is no problem with the quality of the coupler. It is better that the hose side of the tightening nut is tapered and difficult to catch. Both the main body and the nut are hexagon sized 17 mm, so you do not have to worry about tools.
This review is about item#2110561.
Maintenance
5
From Japan
On 2017-07-04 16:53:29
The reason why I bought this cheap price is Nitto's thing and this price was right at the price.
This review is about item#2110561.
For piping of air tools
5
From Japan
On 2016-08-18 09:44:17
Petit! And biting comfortably, no air leaks at all. Since there is not much difference in price with inexpensive goods, it is a place where I would like to use good products of domestic products. Even with a slight air leak, if Chile also pile up ....
This review is about item#2110561.
Air hose connection
5
From Japan
On 2016-06-16 15:31:29
It is smart because there is no leakage from the connection and no band is used. There are also cheaper ones but this time it is a trusted Nitto Kohki.
This review is about item#02110245.
As for civil engineering air hose.
5
From Japan
On 2016-05-31 15:19:53
Since I used the plug of Nitto Kohki more than before, although there was a track record, the plug purchased with Monotaro this time is also good.
This review is about item#02110561.
Desorption to a compressor
5
From Japan
On 2015-06-16 16:03:15
Easy to install on the hose, easy to install and remove the pneumatic machine.
This review is about item#02110613.
Tire exchange
5
From Japan
On 2015-04-03 10:09:27
A certain maker who used it previously leaked air from the connection port. Truly made by Nitto, comfortable without air leakage. Bank of lodging loss.
This review is about item#02110595.
Air piping
5
From Japan
On 2014-12-04 11:18:37
It can be used without problems.
This review is about item#02110561.