Buy more than* S$200* and get FREE SHIPPING

  • Nut Coupler Plug, for Install Urethane Hose
  • Nut Coupler Plug, for Install Urethane Hose
  • Nut Coupler Plug, for Install Urethane Hose

Nut Coupler Plug, for Install Urethane Hose 85PN

4.83 (23)
Item.#
02110613
Mfr.#
85PN
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension E (phi mm)
7.5
Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Plug
Operating Temperature Range (deg C)
-5 - +60
Material (Body)
Steel
TRUSCO Part Number
113-3306
Compatible Hose Inner Diameter x Outer Diameter (mm)
8.5x12.5
Dimensions Lp (mm)
45
Dimension T (mm)
Hexagon 19
Dimension H (mm)
Hexagon 19
Recommended Range for Torque Tightening (N m [kgf / cm])
9 to 11[92 to 112]
Dimensions C (mm)
20
Material (Seal)
Nitrile rubber
Installation Shape
Nut
Fluid
Air
Weight (g)
52
Dimensions A (mm)
19
Other Side's Hose Size
phi8.5xphi12.5
Dimension B (phi mm)
7.5
Valve
Not available
Description 2
A series of high coupler type and high coupler 200 type .Also, comes with spring nuts to prevent hose breakage.When you move the hose, there is no protrusion of the hose band tightening screws which are caused by hooking.Attach to the hose by simply inserting into the nipple and tightening the nut.For tightening the outer circumferential surface of the hose, the structure is spill resistant and removal of hoses does not occur. Hose band not required!
Customer Reviews
5 star 21
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.83
23 Customer Reviews
The reviews are automatic translation.
To the hose for air tools.
5
From Japan
On 2018-05-02 10:39:34
· It is an outstanding item that does not have any elements that deny at first glance. Even with a poorly powerless direction as it requires a little arm strength and tricks Although it is not likely to be easy to install the hose easily, If you just do not want to use this product, I think that handling itself is accompanied by physical risk. I do not feel that the price deviates from permission, You may hesitate in cases where you need a lot. ★ However, if the hose has an inner diameter of Ø 8.5 mm, Because there is not so big difference as any manufacturer, For general use The necessity to select Nitto Kohki products is so high, it will be ni. But, When it is for φ 11 mm hose, the current talk will be greatly different. Both sockets and plugs are almost not made by other companies. As an alternative if only on the socket side, both prices and goods are exceptional Esco 11.0 mm coupler socket for urethane hose By selecting EA 140 RD - 11 and KTC DYFLOW JYDC - 2, It is possible to get the upper environment further. Still the plug side, This product selection situation seems to continue for a while yet ... Anyway, even this 110PN is this price. Dare to demand a small margin, tolerance to that extent Is there a company that likes monozukuri entering this type of product, It is questionable indeed. · Honestly, if there are inexpensive goods around Hachinohe or Osaka soul, I was choosing that. Anyway It's because I like the two brands in terms of use. in addition, In our operation scale, there are no reasons why we stick to the worst Japanese made. Not to mention, the good feeling of Nitto Kohki products is Anyone can tell if it is touched. However, the preference of the feeling of use is said to be individual. · In any case, the plug side refers to material strength and If it meets precision, it is a product group that is difficult to differentiate by structure. In the case of a hose, it can be firmly fixed, there is no leakage With durability, the direction to care about brands will be part. Even with precision, as it does not include delicate structures like valves, It is about asking the turning accuracy, no longer in neighboring country production, The big difference is Nai. If goods that satisfy it are offered at a low price, It may also contribute to the spread of hose of inner diameter φ 11 mm. In that sense, it is likely to be a product type that other companies are expected to enter. · However, high-pressure air tools and related parts are also becoming inexpensive. It is not necessary to purposely use the high pressure hose of normal diameter, I do not feel like talking ahead. Even now in a transitional period, The price of the high pressure normal pressure conversion converter has drastically declined. Rather, the environment where high-pressure hoses and piping can be constructed automatically Just to see that the current situation that is not in place is disgusted, Is there a company that makes such a decision? Is it uncertain situation · · ·
This review is about item#2110245.
For hose with air tool
5
From Japan
On 2017-11-14 15:06:12
I can use it without using a hose band, so I think it is very convenient.
This review is about item#2110613.
For air drivers
5
From Japan
On 2017-09-16 12:20:40
Since we were concerned about air leakage, we selected this brand item. I am using it without problems.
This review is about item#2110561.
Air gun, painting, air inflator
5
From Japan
On 2017-09-10 13:31:28
There is no problem with the quality of the coupler. It is better that the hose side of the tightening nut is tapered and difficult to catch. Both the main body and the nut are hexagon sized 17 mm, so you do not have to worry about tools.
This review is about item#2110561.
Maintenance
5
From Japan
On 2017-07-04 16:53:29
The reason why I bought this cheap price is Nitto's thing and this price was right at the price.
This review is about item#2110561.
For piping of air tools
5
From Japan
On 2016-08-18 09:44:17
Petit! And biting comfortably, no air leaks at all. Since there is not much difference in price with inexpensive goods, it is a place where I would like to use good products of domestic products. Even with a slight air leak, if Chile also pile up ....
This review is about item#2110561.
Air hose connection
5
From Japan
On 2016-06-16 15:31:29
It is smart because there is no leakage from the connection and no band is used. There are also cheaper ones but this time it is a trusted Nitto Kohki.
This review is about item#02110245.
As for civil engineering air hose.
5
From Japan
On 2016-05-31 15:19:53
Since I used the plug of Nitto Kohki more than before, although there was a track record, the plug purchased with Monotaro this time is also good.
This review is about item#02110561.
Desorption to a compressor
5
From Japan
On 2015-06-16 16:03:15
Easy to install on the hose, easy to install and remove the pneumatic machine.
This review is about item#02110613.
Tire exchange
5
From Japan
On 2015-04-03 10:09:27
A certain maker who used it previously leaked air from the connection port. Truly made by Nitto, comfortable without air leakage. Bank of lodging loss.
This review is about item#02110595.