Buy more than* S$200* and get FREE SHIPPING

  • Line Coupler 200L
  • Line Coupler 200L
  • Line Coupler 200L

Line Coupler 200L 200L

5.00 (1)
Item.#
02110647
Mfr.#
200L
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Size
1/2
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Maximum Working Pressure (MPa)
1.0
Socket or Plug
Socket + plug
Fluid
Air
Material (Body)
Aluminum
Material
Steel
Specification
Simple Air Collecting Pipe
Minimum Cross-sectional Area (mm2)
19
Valve
Available (one-way switch type)
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
-5 - +60
Weight (g)
890
Size
Inlet: 400PM Outlet: 20SM and 40SM
TRUSCO Part Number
113-3926
Accessories
One high coupler socket (for hose attachment) 400SH
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Breaker branch of demolition work
5
From Japan
On 2018-06-17 20:50:51
Since breakers of different types etc. can be used in large numbers Very intelligent
This review is about item#2110647.