Buy more than* S$200* and get FREE SHIPPING

  • Line Coupler 200 T Model
  • Line Coupler 200 T Model
  • Line Coupler 200 T Model

Line Coupler 200 T Model 200T

5.00 (5)
Item.#
02110665
Mfr.#
200T
Package Qty.
1PC
Ship pack of
1
42.59 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Minimum Cross-sectional Area (mm2)
19
Valve
Available (one-way switch type)
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
-5 - +60
Weight (g)
272
Size
Inlet: 20PM Outlet: 200-20SM
TRUSCO Part Number
113-3918
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Maximum Working Pressure (MPa)
1.0
Socket or Plug
Socket + plug
Fluid
Air
Material (Body)
Aluminum
Material
Steel
Specification
Simple Air Collecting Pipe
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
As bicycle of air compressor
5
From Japan
On 2016-08-12 18:54:40
very good. Nitto Kohki and Japanese manufacturers of the worry
This review is about item#2110665.
The cleaning work with the air.
5
From Japan
On 2015-03-18 12:19:53
It was purchased by the previous home improvement, which had been imperceptibly air leakage occurs. This time, I purchased the item at about the same price, it is very good. It is made also good, it is a coupler is easy to use still is a thing of Nitto Kohki.
This review is about item#02110665.
Branch of the air hose
5
From Japan
On 2015-02-02 09:22:50
Is good.
This review is about item#02110665.
Use without replacing the plurality of air tools from the compressor.
5
From Japan
On 2013-02-04 12:11:58
No problem does not have to use. Kana also dissatisfaction is not in the quality manner. It just only the point worries because like a commodity of previous Osaka soul was cheap. It was good to buy.
This review is about item#02110665.
Distribution of Ehrwald
5
From Japan
On 2012-12-28 13:20:40
It is very convenient at the touch of a button
This review is about item#02110665.