Buy more than* S$200* and get FREE SHIPPING

  • High Coupler Ace, For Male Screw Installation
  • High Coupler Ace, For Male Screw Installation
  • High Coupler Ace, For Male Screw Installation

High Coupler Ace, For Male Screw Installation 20PFF-PLA

Item.#
02110674
Mfr.#
20PFF-PLA
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Opponent Mounting Size
G1/4(PF1/4)
Maximum Working Pressure (MPa)
1.0
Socket or Plug
Plug
Valve Structure
Without valve
Operating Temperature Range (deg C)
-5 - +60
Weight (g)
6
Size
G1/4
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Material (Seal)
Nitrile rubber
Screw Diameter
G1/4(PF1/4)
Installation Shape
Nut (parallel screw)
Fluid
Air, water, inert gas
Material (Body)
Resin (Engineering plastic)
TRUSCO Part Number
113-0668