Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hi Coupler Ace Plug, for Female Screw Install

Hi Coupler Ace Plug, for Female Screw Install 20PM-PLA

5.00 (2)
Item.#
02110683
Mfr.#
20PM-PLA
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, light weight, and air piping .
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Material (Seal)
Nitrile rubber
Valve Structure
Without valve
Fluid
Air / water
Other Side's Hose Size
Rc1/4
Dimensions Bp (mm)
7.1
Screw Diameter
R1/4
Weight (g)
8
Dimensions Bd (mm)
7.4
Maximum Working Pressure (MPa)
1.0
Socket or Plug
Plug
Operating Temperature Range (deg C)
-20 - +60
Material (Body)
Engineering plastic
Opponent Mounting Size
Rc1/4
Dimension T (mm)
R1/4
Installation Shape
For nut mounting
TRUSCO Part Number
113-0587
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Coupler at painting
5
From Japan
On 2015-11-14 15:10:26
I changed all the coupler of the spray gun at the time of painting to this type. It becomes ◎ because it becomes light and becomes less tired and rust does not come
This review is about item#02110683.
It is used for cooling water joint.
5
From Japan
On 2014-05-23 13:44:23
I think that the screw part is a little weak, but I think that it is a weak point of resin. Others think that there is no problem.
This review is about item#02110683.