Buy more than* S$200* and get FREE SHIPPING

  • Hi Cupla Ace Plug, For Mounting Urethane Hose
  • Hi Cupla Ace Plug, For Mounting Urethane Hose
  • Hi Cupla Ace Plug, For Mounting Urethane Hose

Hi Cupla Ace Plug, For Mounting Urethane Hose 50PN-PLA

4.60 (5)
Item.#
02110692
Mfr.#
50PN-PLA
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For low pressure, light weight, and air piping .
Other Side's Hose Size
phi5xphi8
Dimensions Bd (mm)
7
Dimensions Hp (mm)
Hexagon 19
Dimensions Bp (mm)
4
Dimensions Lp (mm)
46
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Dimensions H (phi mm)
23
Material (Seal)
Nitrile rubber
Valve Structure
Without valve
Installation Shape
For urethane hose attachment
Operating Temperature Range (deg C)
-20 - +60
Fluid
Air / water
Weight (g)
9
Material (Body)
Engineering plastic
TRUSCO Part Number
113-0609
Maximum Working Pressure (MPa)
1.0
Socket or Plug
Plug
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
When using air tools
5
From Japan
On 2017-12-15 09:59:49
When extending the air hose over the flooring, if it is a metal plug, it will worry that it rubs and it will get worried but if it is this it is light and safe.
This review is about item#2110701.
To the joint at the time of work
5
From Japan
On 2017-04-26 01:07:55
Although we used the "high coupler ace socket" and "Jopla ES series plug" at the outset, there was no other problem, but the colors of the high couplers are also unified, which is natural, but it is natural.
This review is about item#02110692.
Maintenance
4
From Japan
On 2016-11-03 18:52:13
I will purchase a urethane hose and use it from now. I do not know until I try it.
This review is about item#2110701.
Depending on consumption
4
From Japan
On 2015-02-25 13:12:32
Coupler and matching plug are also exchanged. I think that it is pretty good though it is made of resin.
This review is about item#02110717.
When using air compressor to air tool
5
From Japan
On 2015-01-16 16:02:15
Can be used normally, durability is not known yet
This review is about item#02110701.