Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Hi Coupler Ace Socket, for Female Screw Install

Hi Coupler Ace Socket, for Female Screw Install HA-20SM

3.80 (5)
Item.#
02110726
Mfr.#
HA-20SM
Package Qty.
1PC
Ship pack of
1
9.31 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For low pressure. Lightweight pneumatic piping with automatic lock function ,
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Socket
Operating Temperature Range (deg C)
-20 - +60
Material (Body)
Engineering plastic
TRUSCO Part Number
113-0595
Dimension T (mm)
R1/4
Screw Diameter
R1/4
Remarks
When connecting to the metal plug, the maximum working pressure is 1.5MPa.
Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Material (Seal)
Nitrile rubber
Valve Structure
Valve available
Fluid
Air / water
Weight (g)
27
Opponent Mounting Size
Rc1/4
Dimensions Bs (phi mm)
1
Installation Shape
For female screw attachment
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Water has been used as a parts supply.
5
From Japan
On 2015-12-17 14:52:00
I purchased I think the product reliability is there.
This review is about item#02110726.
Connection of the air tool
2
From Japan
On 2015-02-13 16:53:06
I bought a total of seven, but one of them had been air leakage I design it was also good in the lightweight but I'm sorry little
This review is about item#02110726.
For the cooling water of the molded article
5
From Japan
On 2014-01-31 13:09:02
We have been quality is also good with confidence to use. Just a ball, there such as leakage of the media, but we do not care so much. However, the price we thought that if a little less expensive.
This review is about item#02110726.
We use to make the carbonated water.
5
From Japan
On 2013-07-12 20:13:29
It is comfortable to use better than a typical metal of the coupler. It does not rust, good to lock and turn it.
This review is about item#02110726.
Fixed digital camera
2
From Japan
On 2013-03-21 22:22:55
I purchased along with the plug, but I feel a force to mounting're pretty, I thought that stopping difficult. Since the weight basis are satisfied, And mounting attached to more smoothly, if I had you to improve to be able to be removed, also, I would like to buy.
This review is about item#02110726.