Buy more than* S$200* and get FREE SHIPPING

  • Hi Cupla Ace Socket, For Mounting Urethane Hose
  • Hi Cupla Ace Socket, For Mounting Urethane Hose
  • Hi Cupla Ace Socket, For Mounting Urethane Hose

Hi Cupla Ace Socket, For Mounting Urethane Hose HA-50SN

4.11 (18)
Item.#
02110735
Mfr.#
HA-50SN
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For low pressure. Lightweight pneumatic piping with automatic lock function ,
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Socket
Operating Temperature Range (deg C)
-20 - +60
Dimensions Ls (mm)
57
Installation Shape
Nut
Weight (g)
27
Other Side's Hose Size
phi5xphi8
Dimensions Hs (mm)
Hexagon 19
Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Material (Seal)
Nitrile rubber
Valve Structure
Valve available
Material (Body)
Engineering plastic
Dimensions Bs (phi mm)
4
Fluid
Air / water
TRUSCO Part Number
113-0617
Recommended Range for Torque Tightening (N m [kgf / cm])
1.6 - 2.0[16 - 20]
Remarks
When connected to metal plugs, maximum working pressure is 1.5MPa.
Customer Reviews
5 star 10
4 star 4
3 star 1
2 star 2
1 star 1
Review Rating: 4.11
18 Customer Reviews
The reviews are automatic translation.
Car maintenance
3
From Japan
On 2017-08-13 16:01:57
There is no rust, but locking mechanism is hard to use, you do not need a lock
Maintenance
4
From Japan
On 2016-11-03 18:53:00
I purchase urethane hose and install it. I do not know the evaluation yet.
This review is about item#2110744.
Used for water hose
5
From Japan
On 2016-06-08 15:18:38
Delivery after ordering is quick.
This review is about item#02110735.
Used for connecting 8 mm hose
2
From Japan
On 2015-05-22 13:32:22
If you want to change the material of the ball bearing for internal clamping of socket from steel to stainless steel, use plain fluid (water), the plating will peel off and rust, and at the same time the removal can not be done smoothly.
This review is about item#02110735.
Home painted car
2
From Japan
On 2015-04-24 23:10:12
As soon as we purchased and reached the hose it got dropped from the height of about 50 cm to the ground of the concrete and cracks broke in the black part on the left side of the product image cracks broke so far Work now without air leaks etc. Although there is no hindrance, it seems better to wind the rubber
air hose
5
From Japan
On 2015-02-27 19:01:59
This product is good. Light and no air leaks at all. I am also thankful to have a lock.
This review is about item#02110744.
Depending on consumption
5
From Japan
On 2015-02-25 13:11:46
I think that experiences have made everyone hurt by wearing the hose with a little thing during vehicle maintenance and making contact with the vehicle. Although other companies' resin couplers are not precise and combinations are bad, they are truly Nitto Kohki.
This review is about item#02110753.
When using air compressor to air tool
4
From Japan
On 2015-01-16 16:05:50
Light, durable, do not know,
This review is about item#34732205.
Air hose
5
From Japan
On 2014-12-13 19:48:39
This is good without air leakage. After that I am expecting durability.
This review is about item#02110744.
Conversion from steel coupler
5
From Japan
On 2014-09-28 11:01:37
There are two air hoses, I tried this product for one try but it is light and has a lock function. I feel like making it spicy (I feel it is light so) but durability seems to be problematic. Since it is a plastic, it will not rust, because the connection can be connected lighter than the steel product, it is a replacement from the remaining steel socket. Because it is light, it also leads to weight reduction when you have air supply.
This review is about item#02110753.