Buy more than* S$200* and get FREE SHIPPING

  • Hi Cupla Ace Socket, For Mounting Urethane Hose
  • Hi Cupla Ace Socket, For Mounting Urethane Hose
  • Hi Cupla Ace Socket, For Mounting Urethane Hose

Hi Cupla Ace Socket, For Mounting Urethane Hose HA-85SN

4.11 (18)
Item.#
02110753
Mfr.#
HA-85SN
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
For low pressure. Lightweight pneumatic piping with automatic lock function ,
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Socket
Operating Temperature Range (deg C)
-20 - +60
Other Side's Hose Size
phi8.5xphi12.5
Dimensions Hs (mm)
Hexagon 22
Dimensions Bs (phi mm)
7
Fluid
Air / water
TRUSCO Part Number
113-0650
Remarks
When connected to metal plugs, maximum working pressure is 1.5MPa.
Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Material (Seal)
Nitrile rubber
Valve Structure
Valve available
Material (Body)
Engineering plastic
Recommended Range for Torque Tightening (N m [kgf / cm])
2.2 - 2.8[22 - 29]
Dimensions Ls (mm)
(59.5)
Installation Shape
Nut
Weight (g)
29
Description 2
Built-in auto lock feature locks the sleeve and connection at the same time, and prevents accidental detachment.Connection for plugs and sockets is one-touch push connection type.Only 1/4 the weight of metal, lightweight and easy to handle.Fluid is widely adapted to not just air, but also water and inert gas.The use of plastic prevents damage to tools and machinery even if it touches them.Liquid flows from both plug and socket sides.