Buy more than* S$200* and get FREE SHIPPING

  • Lock Coupler 200
  • Lock Coupler 200
  • Lock Coupler 200
  • Lock Coupler 200

Lock Coupler 200 L200-20SF

5.00 (1)
Item.#
02110762
Mfr.#
L200-20SF
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Material (Body)
Steel
Opponent Mounting Size
R1/4(PT1/4)
Pressure Resistance (MPa)
1.5
Valve
Yu
Maximum Working Pressure (MPa)
1.0
Screw Diameter
Rc1/4
Weight (g)
94
Operating Temperature Range (deg C)
-5 to +60
Size
-
TRUSCO Part Number
113-4027
Dimensions Ls (mm)
57.5
Dimensions A (mm)
14.5
Socket or Plug
Seo \ socket
Installation Shape
Internal thread
2014 TRUSCO Published Page
1-1278
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
With lock, for safety
5
From Japan
On 2017-02-16 12:16:16
Although it is rare to get out first, I purchase a lock attachment so that couplers who did not fall as a customer 's vehicle will not fly. I also tried the resin, but again the robust metal is suitable for our use. Again, there is only Nitto san! I can not complain. And although it is an exchange this time, the thing which I used until now is using for about 10 years, but there is not air leak at all.
This review is about item#2110787.