Buy more than* S$200* and get FREE SHIPPING

  • Lock Coupler 200
  • Lock Coupler 200
  • Lock Coupler 200

Lock Coupler 200 L200-20SM

5.00 (1)
Item.#
02110787
Mfr.#
L200-20SM
Package Qty.
1PC
Ship pack of
1
12.55 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Material (Body)
Steel
Pressure Resistance (MPa)
1.5
Valve
Yes
Maximum Working Pressure (MPa)
1
Socket or Plug
Socket
Installation Shape
Male thread
Weight (g)
89
Operating Temperature Range (deg C)
-5 to +60
TRUSCO Part Number
113-4019
Dimensions Ls (mm)
60
Dimensions A (mm)
13
Dimensions Hs (mm)
Hex 19
Screw Diameter
R1/4
Dimensions Bs (phi mm)
7.5
Opponent Mounting Size
Rc1/4(PT1/4)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
With lock, for safety
5
From Japan
On 2017-02-16 12:16:16
Although it is rare to get out first, I purchase a lock attachment so that couplers who did not fall as a customer 's vehicle will not fly. I also tried the resin, but again the robust metal is suitable for our use. Again, there is only Nitto san! I can not complain. And although it is an exchange this time, the thing which I used until now is using for about 10 years, but there is not air leak at all.
This review is about item#2110787.