Buy more than* S$200* and get FREE SHIPPING

  • Lock Coupler 200
  • Lock Coupler 200
  • Lock Coupler 200

Lock Coupler 200 L200-40SH

Item.#
02110832
Mfr.#
L200-40SH
Package Qty.
1PC
Ship pack of
1
16.98 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Material (Body)
Steel
Other Side's Hose Size
1/2 hose
Installation Shape
E - Sunippuru
Weight (g)
104
TRUSCO Part Number
113-4060
Dimensions Ls (mm)
79.5
Dimensions A (mm)
32
Operating Temperature Range (deg C)
-5 to +60
Socket or Plug
Socket
Dimension T (phi mm)
15
Dimensions Bs (phi mm)
10
Size
2013/01/02
Pressure Resistance (MPa)
1.5
Valve
Yes
Maximum Working Pressure (MPa)
1