Buy more than* S$200* and get FREE SHIPPING

  • Line Coupler Rotary Type
  • Line Coupler Rotary Type
  • Line Coupler Rotary Type

Line Coupler Rotary Type RE

5.00 (1)
Item.#
02110875
Mfr.#
RE
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions Ls (mm)
149
Valve
Available
Material (Seal)
Nitrile rubber
Installation Shape
External thread
Fluid
Air
Material (Body)
Body / brass / coupler / steel
TRUSCO Part Number
113-3721
Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Socket
Operating Temperature Range (deg C)
-5 - +60
Weight (g)
630
Size
R1/2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Air piping
5
From Japan
On 2017-12-03 21:34:57
I am using it for a long time but I think that there is no air leakage and it is good.
This review is about item#2110875.