Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rotary Type Line Coupler
  • Rotary Type Line Coupler
  • Rotary Type Line Coupler

Rotary Type Line Coupler RT

Item.#
02110884
Mfr.#
RT
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Fluid
Air
Maximum Working Pressure (MPa)
1.5
Socket or Plug
Socket + plug
Material (Body)
Main body, brass / coupler, steel
Valve
Available
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
-5 - +60
TRUSCO Part Number
113-3705