Buy more than* S$200* and get FREE SHIPPING

  • Mini coupler plug PMT type (for female thread mounting)
  • Mini coupler plug PMT type (for female thread mounting)
  • Mini coupler plug PMT type (for female thread mounting)

Mini coupler plug PMT type (for female thread mounting) 21PMT

Item.#
02110893
Mfr.#
21PMT
Package Qty.
1PC
Ship pack of
1
5.47 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pressure Resistance (MPa)
1
Material (Seal)
Nitrile rubber
Valve Structure
Without valve
Fluid
Oxygen
Weight (g)
22
Operating Temperature Range (deg C)
-20 - +80
Maximum Working Pressure (MPa [kgf/cm2])
0.7[7]
Socket or Plug
Plug
Installation Shape
Male thread
Material (Body)
Brass
Size
Rc1/8