Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Mini coupler plug PFB type (For reverse flow prevention type for blow pipe installation)

Mini coupler plug PFB type (For reverse flow prevention type for blow pipe installation) 22PFB

Item.#
02110911
Mfr.#
22PFB
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions Lp (mm)
48.5
Material (Seal)
Nitrile rubber
Material (Body)
Brass
Dimensions C (mm)
23.5
Valve Structure
Yu valve (check valve)
Operating Temperature Range (deg C)
-20 to +80
Weight (g)
36
2014 TRUSCO Published Page
2-2563
Dimension T (phi mm)
M16x1.5
Maximum Working Pressure (MPa [kgf/cm2])
0.7[7]
Socket or Plug
Plug
Specification
With backflow valve for air pipe
Dimensions A (mm)
11
Installation Shape
Internal thread
Fluid
Oxygen
TRUSCO Part Number
113-0013
Dimensions Bp (mm)
5