Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Mini coupler plug PH type (for rubber hose mounting)
  • Mini coupler plug PH type (for rubber hose mounting)
  • Mini coupler plug PH type (for rubber hose mounting)

Mini coupler plug PH type (for rubber hose mounting) 22PH

Item.#
02110927
Mfr.#
22PH
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Maximum Working Pressure (MPa [kgf/cm2])
0.7[7]
Valve Structure
Without valve
Operating Temperature Range (deg C)
-20 to +80
Dimensions BP (mm)
5
Dimension Hp (phi mm)
11
Dimensions Lp (mm)
55
Dimension T (mm)
7.8
TRUSCO Part Number
112-9813
Specification
For rubber hose mounting
Description 2
Double lip seal structure prevents the outflow at the time of connection. In addition, the fitting size is different for oxygen and fuel gas for the connection to prevent accidental. The minimal pressure loss, we have to allow a large flow rate. So that it can respond to a wide range of applications blown, standardized mounting a variety of shapes. In addition, I have to have compatibility with super mini coupler.
Dimensions A (mm)
28
Installation Shape
Hose nipple
Fluid
Oxygen
Weight (g)
16
Material (Body)
Brass
Size
2013/01/04
Dimensions C (mm)
23.5
Material (Seal)
Nitrile rubber
Socket or Plug
Plug
Application
For general-purpose type fusing apparatus piping