Buy more than* S$200* and get FREE SHIPPING

  • Mini coupler plug PHB type (for reverse flow prevention type rubber hose)

Mini coupler plug PHB type (for reverse flow prevention type rubber hose) 22PHB

Item.#
02110936
Mfr.#
22PHB
Package Qty.
1PC
Ship pack of
1
12.03 SGD
ADD TO CART
Shipped after 2017-12-15
Now we ship to...
...see all
Item Feature
Socket or Plug
Plug
2014 TRUSCO Published Page
2-2563
Dimensions BP (mm)
4.5
Dimension Hp (phi mm)
15.5
Dimensions Lp (mm)
69.6
Dimension T (mm)
7.8
Dimensions C (mm)
23.5
Maximum Working Pressure (MPa [kgf/cm2])
0.7[7]
Dimensions A (mm)
28
Material (Seal)
Nitrile rubber
Valve Structure
Yes valve (check valve)
Installation Shape
Hose nipple
Operating Temperature Range (deg C)
-20 to +80
Fluid
Oxygen
Weight (g)
31
Material (Body)
Brass
Size
41643
TRUSCO Part Number
112-9945
Specification
With backflow valve for rubber hose.