Buy more than* S$200* and get FREE SHIPPING

  • Mini coupler socket SF type (for container mounting)
  • Mini coupler socket SF type (for container mounting)
  • Mini coupler socket SF type (for container mounting)

Mini coupler socket SF type (for container mounting) 22SF

Item.#
02110954
Mfr.#
22SF
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-2563
Maximum Working Pressure (MPa [kgf/cm2])
0.7[7]
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
-20 to +80
Specification
For container mounting
Type
Oxygen gauge
Dimensions Hs (mm)
Hex 19
Dimension T (mm)
M16x1.5
Socket or Plug
Socket
Fluid
Oxygen
Dimensions Bs (phi mm)
5
Dimensions A (mm)
11
Installation Shape
Internal thread
Material (Body)
Brass
Weight (g)
80
TRUSCO Part Number
112-9902
Dimensions Ls (mm)
52
Dimension D (phi mm)
19.8
Valve Structure
Yes valve