Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Mini coupler socket SH type (for rubber hose mounting)
  • Mini coupler socket SH type (for rubber hose mounting)
  • Mini coupler socket SH type (for rubber hose mounting)

Mini coupler socket SH type (for rubber hose mounting) 22SH

Item.#
02110963
Mfr.#
22SH
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Maximum Working Pressure (MPa [kgf/cm2])
0.7[7]
Fluid
Oxygen
Material (Body)
Brass
Size
1/4
Dimension D (phi mm)
19.8
Dimensions A (mm)
29
Material (Seal)
Nitrile rubber
Valve Structure
Valve available
Application
For general-purpose type fusing apparatus piping
Operating Temperature Range (deg C)
-20 - +80
Dimension T (phi mm)
7.8
Dimensions Ls (mm)
64
Dimensions Bs (phi mm)
5
TRUSCO Part Number
112-9821
Specification
For rubber hose mounting
Socket or Plug
Socket
Installation Shape
Hose nipple
Description 2
Double-lip seal structure prevents spills when connecting.Also, fitting size is different for oxygen and fuel gas for protection against misconnections.Pressure loss minimized, large flow enabled.To suit a wide variety of cutting applications, various mounting configurations are standardized.Also compatible with mini coupling super.