Buy more than* S$200* and get FREE SHIPPING

  • Mini coupler socket SM type (for collective piping)
  • Mini coupler socket SM type (for collective piping)
  • Mini coupler socket SM type (for collective piping)

Mini coupler socket SM type (for collective piping) 22SM

Item.#
02110972
Mfr.#
22SM
Package Qty.
1PC
Ship pack of
1
16.85 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Seal)
Nitrile rubber
Valve Structure
Valve available
Installation Shape
Bolt
Operating Temperature Range (deg C)
-20 - +80
Fluid
Oxygen
Weight (g)
51
Material (Body)
Brass
TRUSCO Part Number
112-9953
Specification
For collecting pipes
Purpose
For general-purpose type fusing apparatus piping, For general-purpose type fusing apparatus piping
Socket or Plug
Socket
Screw Diameter T
R1/4
Opponent Mounting Size
Rc1/4(PT1/4)
Dimensions Hs (mm)
Double sided 12xphi14
Dimensions Ls (mm)
52
Dimensions Bs (phi mm)
7.5
Maximum Working Pressure (MPa [kgf/cm2])
0.7[7]
Dimension D (phi mm)
19.8
Dimensions A (mm)
11