Buy more than* S$200* and get FREE SHIPPING

  • Mini coupler plug PF type (for blow pipe installation)
  • Mini coupler plug PF type (for blow pipe installation)
  • Mini coupler plug PF type (for blow pipe installation)

Mini coupler plug PF type (for blow pipe installation) 33PF

Item.#
02111024
Mfr.#
33PF
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Material (Body)
Brass
Type
For gas torches
Dimensions A (mm)
11
Material (Seal)
Nitrile rubber
Socket or Plug
Plug
Installation Shape
Female screw
Operating Temperature Range (deg C)
-20 - +80
Fluid
Fuel gas
Weight (g)
36
Application
For general-purpose type fusing apparatus piping
Dimensions C (mm)
25.5
Maximum Working Pressure (MPa [kgf/cm2])
0.7[7]
TRUSCO Part Number
112-9929
Specification
For blowpipe attachment
Valve Structure
Valve not available
Dimensions Bp (mm)
7.5
Dimension Hp (phi mm)
Hexagon 19
Dimension T (phi mm)
M16x1.5 left
Dimensions Lp (mm)
44.5
Description 2
Double-lip seal structure prevents spills when you connect.Also, fitting size is different for oxygen and fuel gas for protection against wrong connections.Pressure loss minimized, large flow enabled.To suit a wide variety of cutting applications, various mounting configurations are standardized.Also compatible with mini coupling super